×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hubfcr2u6sp

HUBBELL FCR2U6SP Hubbell OptiChannel™ Fiber Optic Enclosure; Rack Mount, 2-Rack Unit, Black

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:FCR2U6SP

Description

Enclosure rack mount 2 units.

Specifications

Brand Name Hubbell Sub Brand OptiChannel™
Item Name Fiber Optic Enclosure Type 144-Port
Width 17 in Depth 17 in
Height 3-1/5 in Gauge 16
Rack Units 2 Mounting Type Rack
Material Composite Color Black
Standards EIA/ECA-310-E, TIA-569-D Application Fiber Cable Termination
UPC 662620237459

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok