×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hubfcw12sp

HUBBELL FCW12SP Hubbell OPTICHANNEL™ Wall Mount Cabinet, Double-Door, 12 FSP Adapter Panels (Unloaded)

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:FCW12SP
Documents Documents

Description

OPTICHANNELâ„¢ double-door cabinet accept FSP series adapter panels and splice trays. Made of cold rolled steel and durable black powder coat. Separate, lockable user and installer-side tamper-resistant compartments. Designed for applications that require interconnections, cable management and routing of fiber in a secure environment.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand OptiChannel
Item Name Cabinet Type Double Door
Width 356 mm Depth 165 mm
Height 406 mm Series FSP
Mounting Type Wall Color Black
Standards TIA/UL Application FCW Wall Mount Cabinet, Double Door
UPC 662620805009

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok