×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hubfpr3sp

HUBBELL FPR3SP Hubbell OPTICHANNEL™ Rack Mount Panel, 3 FSP Adapter Panels, Unloaded

Price $493.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:FPR3SP
Documents Documents

Description

Pre-punched unloaded panel style enclosure made of 16 gauge cold rolled steel and durable black powder coat. Hinged swing-out drawer for easy installation and access.

Specifications

Brand Name Hubbell Sub Brand OptiChannel™
Item Name Fiber Optic Enclosure Type 72-Port, Standard, Pre-Punched
Width 17 in Depth 11 in
Height 1-3/4 in Rack Units 19
Mounting Type Rack Material Cold Rolled Steel
Finish Powder Coated Color Black
Standards EIA/ECA-310-E, TIA-569-D Application FPR Hinged Rack Mount Panel
UPC 662620813264

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok