×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panfce1u

PANDUIT FCE1U 1RU Opticom Rack Mount Fiber Enclosure, Black

Price $519.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FCE1U

Description

The Panduit Opticom Rack Mount Fiber Enclosure ensures network reliability by housing, organizing, managing and protecting fiber optic cable, terminations, splices, connectors and patch cords using up to 4 FAP or FMP adapter panels for maximum patch field density. Because of this versatility, the enclosure is able to serve as a transition from backbone cabling to distribution switching, an interconnect to active equipment, or as a cross-connect or interconnect in a main or horizontal distribution area. Users can even easily access the fibers through a slide-out, tilt-down drawer, while rear cable management maintains proper slacking and spooling. Steel, 1 RU, 4 ports, 1.73"H x 17.60"W x 16.30"D (43.9mm x 447.0mm x 414.0mm), Black, 1pc.

Specifications

Brand Name Panduit Sub Brand Opticom®, QuickNet
Item Name Fiber Optic Enclosure Type 4-Port
Width 448.31 mm Depth 454 mm
Height 43.9 mm Rack Units 1
Mounting Type Rack Material Steel
Color Black Standards RoHS Compliant, TIA-606-A
Application Fiber Optic Cable Management UPC 074983008735

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok