×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
onqac1902

PASS & SEYMOUR 19 inch 2U Hinged Wall Mount Bracket, Black

Price $66.43 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC1902
Documents Documents

Description

This hinged wall mount bracket is 19 inches wide by 2 rack mount spaces high and comes with 2 switch extenders to support mounting of active data networking products.FEATURES AND BENEFITS:- RoHS Conformant- Mounts any panel sized at 2 rack mount spaces high or less- Includes two 4-inch switch extenders to support mounting of active data products- Unique design supports mounting in corner of room- Stack multiple brackets to support more products

Specifications

Brand Name On-Q Sub Brand On-Q
Material Steel UPC 804428008224

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok