×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabctp202

ABB CTP202 #1 STR..–2/0 STR. E-Z-Ground C-Taps Copper Compression Connector

Price $25.6028 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CTP202

Description

E-Z-Ground connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products. Die C-tap made of high conductivity copper. Acceptable for direct burial.SPECIFICATIONS:Main: #1 str.–2/0 str.Tap: #6 sol.–#2 str.

Specifications

Brand Name ABB Sub Brand Blackburn®, E-Z-Ground®
Item Name Compression Ground C-Tap Connector Type E-Z-Ground Compression Grounding
Run Conductor Size 1-2/0 AWG Stranded Tap Conductor Size 6 AWG Solid-2 AWG Stranded
Material High Conductivity Copper Length 3/4 in
Height 1.41 in Standards UL File Number E3060, CSA Certified, IEEE 837
Application For Direct Burial and Offer a Safe, Efficient Alternative to Exothermic Welding Products UPC 786210331027

Packages

1 - UNIT - 1 25 - UNIT = 25 4500 - UNIT = 4500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok