×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hyd21sg

CIRCA METALS .401 inch-.450 inch Diameter 2/0 Hydel Service Grips, Black

Price $17.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:21SG

Description

Grips service galvanized steel 401-450, color red, ASCR 2 std.

Specifications

Brand Name Hydel Item Name Service Grip
Conductor Range 2/0 AWG Diameter 0.401 - 0.45 in
Length 21 in Material Steel
Color/Finish Galvanized Color Code Black
Packaging Quantity 50/Pack Standards ISO 9001:2000 Certified
UPC 620757072565

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok