×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mick133a

ABB ELECTRIFICATION CANADA INC K133A GUY HOOK5/8 - 3/4 IN

Price $23.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:K133A

Description

Iron guy hook for use with 5/8 or 3/4 inch bolt. Equipped with teeth to imbed in the wood fibres.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Guy Hook Hole Size 5/8 -3/4 in
Material Iron Type Guy Hooks
Color/Finish Silver UPC 624871009278

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok