×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
rac42075

RACK-A-TIERS 3/4 inch Wire Shoehorn Pull Buddy, Red

Price $47.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:42075

Description

Reduces Time and Labor. Reduces the chance of damaging wires. Turns wire pulling into a one person job. 3/4 red.

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wire Shoe Horn Size 3/4 in
Material Plastic Type Home Improvement & Commercial Supplies - Other
Color/Finish Red Standards cULus Listed
Application For Wire Pull UPC 625912420755

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok