×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
micmm801

ABB MM801 400Amp 15kV Microlectric® Heavy Duty Spool Rack

Price $113.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM801

Description

Heavy duty spool rack fits 3 and 4 inch rigid conduit.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Spool Rack Type Heavy Duty
Material Steel For Use With 3 and 4 in Rigid Conduit
Standards CSA 27716 Certified UPC 624871008639

Packages

1 - UNIT - 1 10 - UNIT = 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok