×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
klnsrs56036

KLEIN TOOLS 18 ft WireSpanner Plus Telescopic Pole, Orange

Price $190.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:SRS56036

Description

When speed counts, look no further. This tool extends to 18 feet in 10 seconds! Easily retrieve cable from a distance without needing an extra pair of hands to shorten installation time. Great for low voltage applications.PRODUCT FEATURES:- Extends to 18-feet in 10 seconds - Compact design easily stores 32-Inches retracted - Quick and easy extension with friction-twist lock design stays locked in place and will not spin loose or collapse - Lightweight resin with durable enamel protective finish slides easily over obstructions - Large hook attachment pulls multiple wires easily - Includes padded shoulder strap - Platform supports additional attachments for extended use

Specifications

Brand Name Klein Tools Sub Brand WireSpanner Plus™
Item Name Telescopic Pole Height 1.0 in
Material Lightweight Resin Includes Padded Shoulder Strap
Application Retrieving and Pulling Wire in Electrically Sensitive Areas UPC 092644560361

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok