×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
arllv2

ARLINGTON INDUSTRIES LV2 2-Gang Low Voltage Mounting Bracket, Black

Price $3.7134 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:LV2

Description

Low Voltage Mounting Brackets Single through 4-gang brackets for installations on existing construction. Designed to install low voltage Class 2 only.

Specifications

Brand Name Arlington Item Name Mounting Bracket with Screw
Size L(4.250) x W(4.185) x H(1.700) IN Mounting Screw Mount
Material Plastic Type Double, Rectangular
Dimensions 106.299 mm W x 25.4 mm D Color/Finish Black
For Use With Electrical Box/Enclosures Standards UL and CSA
UPC 018997109521

Packages

5 - UNIT - (5) 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok