×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
box820d

ABB 1/2 inch Iberville Device Box Supports. Max. Wall Thickness

Price $0.7770 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI820-D

Description

IBERVILLE® Device box support bracket. Maximum wall thickness 1/2 inch.

Specifications

Brand Name ABB Sub Brand Iberville®
Material Steel Type Box Supports
Standards CSA 5043 UPC 622538438201

Packages

100 - UNIT = 100 200 - UNIT = (200)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok