×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
erimp1p

ERICO MP1P 1-Gang CADDY® Plastic Low Voltage Mounting Plate

Price $3.5192 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:MP1P

Description

Low voltage mounting plate, Plain acrylonitrile butadiene styrene, No sharp metal edges with plastic design, No installation tools required to secure bracket in the drywall opening, Serrated interlocking system secures tightly, Template points on brackets help eliminate multiple measurement markings during installation, Recessed design helps assure flush mount of device, Eliminates the need for electrical boxes on low voltage class 2 applications.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Mounting Plate Type Low Voltage, Single Gang
Material ABS Color/Finish Plain
Standards cULus Listed Application Datacom and Low Voltage, Electrical, Built-in Installation Box
UPC 782856355656

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok