×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
arlfs420scl

ARLINGTON INDUSTRIES 25 inch Arlington Steel Fixture Box Kit for Suspended Ceiling, White

Price $22.6306 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:FS420SCL

Description

Steel Fan Fixture Box Kits for Suspended Ceilings Plated steel fan/fixture box with adjustable mounting bar. For mounting a fan or fixture on a suspended ceiling grid. FS420SCL and FS427SCL for fixtures only.

Specifications

Brand Name Arlington Item Name Fixture Box Kit
Type Fan and Fixture Box Kit Length 3.041 in
Width 25 in Depth 2 in
Cubic Capacity 20 in³ Material Plated Steel
Color White Mounting Type Adjustable Bar, Screw
Includes Screw Hook Standards UL Listed, CSA Certified
Application For Suspended Ceilings UPC 018997125262

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok