×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idi90052

IDEAL INDUSTRIES 90-052 Plastic Slotted/Phillips Head Flanged Anchor Kit, Red

Price $76.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:90-052

Description

Flange-type plastic anchor kit include flange-type anchors, slotted/Phillips screws and masonry bit. Convenient plastic storage container. Kit contains: 100 #10-12 x 1 in. Flange-type anchors, 100 #10 x 1-1/4 in. combo-head, sheet-metal screws 1-1/4 in. masonry bit (carbide-tipped).

Specifications

Brand Name Ideal Sub Brand Ideal
Type Flange Anchor Kit Number of Pieces 201
Material Plastic Color Red
UPC 783250900527

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok