×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ibv8904

ABB CI8904 #3 Iberville® “Lion” Chain (Zinc Plated Steel)

Price $0.6907 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI8904

Description

Iberville® Lion chain constructed from zinc plated steel. It is a roughing-in accessory.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Lion Chain Type Roughing-In
Trade Size #3 Material Steel
Finish Galvanic/Electrolytic Zinc Plated Load Capacity 90 lb
UPC 622538680730

Packages

1 - UNIT - 1 40 - UNIT = 40 100 - UNIT = 100 600 - UNIT = (600) 3600 - UNIT - 3600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok