×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
arldwyt0810

ARLINGTON INDUSTRIES DWYT0810 10' Wire Grabber™ Kit

Price $11.2602 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:DWYT0810

Description

Galvanized braided support wire 18" Y kit with toggles. 10ft length. Holds up to 75lbs. .080 wire.

Specifications

Brand Name Arlington Sub Brand Wire Grabber™
Item Name Wire Grabber Kit Type Braided
Size 10 ft Wire Load Capacity 75 lb
Color/Finish Galvanized Dimensions 1.2 in L x 0.4 in W x 0.6 in H
For Use With Fixture Boxes, Fixtures, Cable Tray and Other Static Loads Includes FLG3 Wire Hanger, 0.08 in Galvanized Braided Wire, Toggles on Each End of an 18 in or 12 in Y
Packaging Quantity 1/Pack Standards cULus Listed
UPC 018997113023

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok