NESCO S10 #10 Nesco S Hook Zinc Plated
Description
S-hook.
Specifications
Brand Name | Nesco | Item Name | S-Hook |
Material | Steel | Finish | Zinc Plated |
Load Capacity | 43 lb | Trade Size | #10 |
Packages
100 - UNIT - (100) |
Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!
S-hook.
Brand Name | Nesco | Item Name | S-Hook |
Material | Steel | Finish | Zinc Plated |
Load Capacity | 43 lb | Trade Size | #10 |
100 - UNIT - (100) |