×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ericathba

ERICO 1/4 inch CADDY CAT HP Extended Angle Bracket

Price $4.9334 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CATHBA

Description

CADDY® cat hp extended angle bracket, Pre-galvanized steel, Allows for quick installation of J-Hooks to ceiling at set heights, Allows for field creation of custom J-Hook trees, Secure fit to J-Hooks means no shifting or movement of the J-Hook during cable installation.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Cat HP Extended Angle Bracket Material Steel
Type Single Color/Finish Pre-Galvanized
Standards cULus Listed Application Datacom and Low Voltage, Electrical
UPC 782856302452

Packages

40 - UNIT - (40)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok