×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lev47612hbk

LEVITON MANUFACTURING OF CANADA 47612-HBK 3 Single Bays Leviton Half Width Bracket-ABS, White

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:47612-HBK

Description

Levitons mounting half-bracket is a half-width plastic bracket that accepts up to three Leviton phone, data, security or DSL Filter expansion boards to accommodate an installers need for custom mounting solutions within Leviton’s Series 140, 280 and 420 Structured Media™ Centers.

Specifications

Brand Name Leviton Sub Brand Structured Media
Item Name Mounting Half Bracket Material ABS
Type Retaining Dimensions 6 in W x 6 in D x 6.55 in H
For Use With Structured Media™ Centers Application For Residential use
UPC 078477325575

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok