×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lev47612ubk

LEVITON MANUFACTURING OF CANADA 47612-UBK Leviton Universal Shelf Bracket used with Structured Media Center, White

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:47612-UBK

Description

Levitons universal shelf bracket provides space for security batteries of various sizes as well as other products to be mounted within Levitons Series 140, 280, or 420 structured media centers. The bracket comes with four 8 inch long Velcro® strips to strap down products to the shelf, ensuring both vertical and horizontal stability.

Specifications

Brand Name Leviton Sub Brand Structured Media
Item Name Shelf Bracket Type Universal, Retaining
Dimensions 6-1/2 in W x 3-1/2 in D x 5 in H Color/Finish White Powder Coated
For Use With 14, 21, 28 and 42 in Structured Media Enclosures Application For Residential, Security Batteries of Various Sizes as Well as Other Products of Leviton
UPC 078477275771

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok