×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
erisld15y500tp

CADDY® SPEED LINK Y-Toggle with Eyelet Extension

Inventory
Unavailable for order
Manufacturer:ERICO
Manufacturer #:SLD15Y500TP

Description

CADDY® Speed link Y-toggle with eyelet extension, Electro-galvanized steel, It Attaches to clearance holes in a variety of structures or hanging devices, Ideal for supporting lighting fixtures, Y-design provides improved stability, 5:1 static load safety factor.

Specifications

Brand Name nVent Caddy Sub Brand ERICO
Item Name Speed Link with Eyelet End Type Y-Toggle
Load Capacity 19.96 kg Material Steel
Color/Finish Electro Galvanized Dimensions 1.5 mm dia x 500 mm L
Packaging Quantity 2/Pack Standards cULus Listed
Application For Acoustical, Ceiling and Partitioning, Datacom and Low Voltage, Electrical UPC 782856597605

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok