×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ibvs1sp

ABB 0.25 inch x 0.48 inch Iberville Cable Staple (Galvanized Steel) 1500/Bucket

Price $133.7746 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S-1-SP

Description

Cable staple for use with non metallic sheathed cable.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Staple Type Rectangular, Double
Crown Width 12.95 mm Material Steel
Color/Finish Light Gray/Galvanized Packaging Quantity 1500/Bucket
For Use With 14/2-12/2 NMD90 (Loomex) Cable Includes Nail
Application NMD90 (Loomex) 14/2-12/2 UPC 622538611215

Packages

2 - UNIT - (2) 50 - UNIT - 50 SKID - SKID - 14,850
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok