×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
milmnm1600

MILWAUKEE TOOL MNM1-600 1-inch Insulated Cable Staples

Price $19.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:MNM1-600

Description

The MILWAUKEE® 1” Insulated Cable Staples are used for fastening electrical cables to wood surfaces during the electrical rough-in process. Only compatible with our M12 Cable Stapler (2448). UL/CUL approved for single or double stacked 14-2, 14-3, 12-2, 12-3, 10-2, 10-3 (single only) NM-B cable installation. Also suitable for use with low voltage cables such as CAT3, CAT5, CAT6, and Coax. Each package includes 600 staples.

Specifications

Brand Name Milwaukee Item Name Cable Staple
Type Insulated Crown Width 3/4 in
Overall Length 1 in Material Steel
Color/Finish Galvanized Packaging Quantity 600/Pack
For Use With Milwaukee 2448-20 M12™ Cable Stapler, AT3, CAT5, CAT6 and Coaxial Cable Standards cULus Listed, UL Listed
UPC 045242611966

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok