×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cawcf9042551s

CANARM 42 inch ECLIPSE Brushed Pewter Ceiling Fan, White

Price $223.96 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANARM
Manufacturer #:CF9042551S

Description

FEATURES:• Size: 42”• Finish: white• Glass: single dome glass• Size of glass: 7 1/2” W x 3” H• Blades: 5 reversible blades: bleached oak & white• Blade Pitch: 11°• Lamping: 2 x 60W A15 bulbs (not included)• Mounting: dual• Motor Size: F153 x 8mm• Downrod: 4”• Lead Wire: 13”• Capacitor: 1.3+2.5UF/250V• Remote Control: Adaptable but not included

Specifications

Brand Name Canarm Sub Brand Eclipse
Item Name Ceiling Fan with Single Dome Glass Type Dual Mount
Blade Size 42 in Blade Pitch 11°
Flow Rate 3108 ft³/min Housing Material Steel and Die-Cast Aluminum
Speed 85 r/min Low, 132 r/min Medium, 178 r/min High Power Rating 39 W at High Speed, 60 W Lamp
Voltage Rating 120 V Amperage Rating 0.32 A
Number of Speeds 3 Number of Blades 5
Air Flow Efficiency 79.6 ft³/min Control Type Pull Chain
Blade Type Reversible Motor Type 153 x 8 mm Motor
Canopy Type 5 in dia Down Rod Size 4 in
Color/Finish White/Brushed Pewter Overall Height 8-1/2 in
Includes Light Kit Standards cCSAus Certified

Packages

1 - UNIT - 1 42 - SKID - 42
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok