×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cawomni42bpt

CANARM 42 inch 5 Blade 3x50W 250V Canarm Dual Mount Ceiling Fan, Grey/White

Price $180.13 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANARM
Manufacturer #:OMNI BPT

Description

OMNI BPT Ceiling fan with frosted swirl glass. 5 reversible blades. 11° blade pitch.

Specifications

Brand Name Canarm Item Name Fan with Light
Type Dual Mount Blade Size 42 in
Blade Pitch 11° Flow Rate 3817 ft³/min
Voltage Rating 250 V Number of Blades 5
Down Rod Size 4 in Color/Finish White and Gray Blade, Brushed Pewter
Standards CSA Certified UPC 062345156033

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok