×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
brobn32dv

VENMAR VENTILATION 32 ft 1.375 inch Diameter Broan Nutone Deluxe Dual-Voltage Hose

Price $228.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:BN32DV

Description

Hose, Deluxe dual voltage, 32 feet length, 1-3/8 inch diameter crushproof hose, An ergonomically designed 360° rotating handle, A three-position switch and air flow regulator on the handle, Universal wall end with power cord, Comes with hose hanger for fast and easy storage.

Specifications

Brand Name Broan-Nutone Item Name Vacuum Hose
Type Dual Voltage, Crushproof Size 1-3/8 in dia
Length 32 ft For Use With Inlet Valves
Includes Hose Hanger Standards cRUus, UL Listed
UPC 055321721806

Packages

3 - UNIT - (3)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok