×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ban150f

BANVIL 2000 150F 10Amp 120V Banvil 2000 VAR Controller Fan Wall Mount

Price $83.97 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:BANVIL 2000
Manufacturer #:150F

Description

Industrial fan wall control.

Specifications

Brand Name Banvil 2000 Item Name Fan Controller
Type Turn/Push Button Voltage Rating 120 V
Amperage Rating 10 A Color/Finish Silver
Mounting Wall, Flush UPC 064273600077

Packages

1 - UNIT - 1 86 - UNIT - 86
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok