×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lutdvfsqfblcsa

LUTRON DVFSQ-F-BL-CSA 1.5Amp 120V 1-Pole/3-Way/3-Speed Diva Preset Fan-Speed Control, Black

Price $57.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVFSQ-F-BL-CSA
Documents Documents

Description

A simple and elegant solution designed to match your existing designer style dimmers, switches and accessories. Easily turn the fan on and off with the paddle switch. While the fan is on, use the sleek slide control to adjust the fan speed.FEATURES:• On/off rocker switch with a captive slider• Quiet 3-speed control of ceiling fan• Requires separate wires at the wallbox for the fan and the light. No neutral is required at the wallbox• cULus Listed, NOM certified• No nightlight• Available in gloss colors and Satin Colors• 100% factory-tested• Uses a standard designer opening wallplate or a Lutron Claro wallplate

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Fan Controller Type 3-Way, Paddle Switch
Voltage Rating 120 V Amperage Rating 1.5 A
Power Rating 180 W Number of Poles 1
Action On/Off Color/Finish Black
Contact Configuration NO Dimensions 2.94 in W x 4.69 in H
Mounting Wallbox Standards UL Listed, CSA, NOM Certified
Application For Ceiling Paddle Fan UPC 027557706827

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok