×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lutdvfsqfwhcsa

LUTRON 1.5A 120V 1-Pole/3-Way Diva Fan-Speed Control, White

Price $50.31 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON ELECTRONICS CANADA INC
Manufacturer #:DVFSQ-F-WH-CSA
Documents Documents

Description

Paddle turns on/off. Slide up to increase speed, down to decrease speed. 3 quiet fan speeds for increased comfort. For use with only one ceiling paddle fan. Does not include locator light. Designed to prevent motor hum. Gloss finishes.

Specifications

Brand Name Lutron Sub Brand Diva
Type Fan control, 3-way/single-pole Voltage Rating 120 V
Amperage Rating 1.5 A Number of Poles 1 Pole
Contact Configuration N-O Mounting Wallbox
Standards UL CSA NOM Application Fan Control
UPC 027557706803

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok