×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlba1t1w

STELPRO DESIGN BA1T1W 120V-600V 1-Pole BELLA Series Built-In Thermostat

Price $47.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:BA1T1W
Documents Documents

Description

Built-In Single Pole Thermostat [120 V-600 V].

Specifications

Brand Name Stelpro Sub Brand BELLA
Item Name Thermostat Type Built-in, 1-Pole
Voltage Rating 120/600 V Color White
For Use With Bella BA Series High-End Baseboard Heater Application For Residential
UPC 626296319826

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok