×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlst402npff

STELPRO DESIGN ST402NPFF 16.7A 120/208/240V Non-Programmable Electronic Thermostat for Fan Heaters, White

Price $61.21 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ST402NPFF

Description

°STELPRO’s all-new non-programmable electronic thermostats designed speci cally for fan heaters let you make the most of your comfort thanks to advanced features such as “Boost” and “Lobby” modes. Harmonious design, superior technology and safe operation merge to ensure your comfort in all circumstances.

Specifications

Brand Name Stelpro Sub Brand ST
Item Name Non-Programmable Thermostat Type Electronic
Voltage Rating 120/208/240 V Amperage Rating 16.7 A
Maximum Load Capacity 2000/3475/4000 W Accuracy +/-0.5 °C
Electrical Connection 3-Wire Number of Stages 1
Display Backlit Enclosure Type Plastic
Color White Temperature Rating 5 - 30 °C
Dimensions 4.94 in L x 1.38 in W x 4.94 in H For Use With Fan Heaters
Standards CSA C828-13 Certified Application For Residential Use
UPC 626296598955

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok