×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlrj32w2

STELPRO DESIGN RJ32W2 Double Pole Stelpro Line Voltage Wall Thermostat, White

Price $40.49 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:RJ32W2
Documents Documents

Description

The RJ 32 serie is designed to manually control all types of heating elements. It is manufactured according to strict quality standards and switch line voltage by a bi-metal sensor with as a reference room temperature.Available in white, almond, indication on the front cover with rotary knob in single or double pole versions.

Specifications

Brand Name Stelpro Sub Brand RJ
Item Name Thermostat Type 2-Pole
Control Range 5 - 32 °C Sensor Type Bi-Metal
Mounting Type Surface, Recessed Color White
Application For Residential UPC 626296001097

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok