×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
infite2024

INFRATECH 10-1085 REPL ELEMENT 2000W 240V36in

Price $174.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INFRATECH
Manufacturer #:10-1085

Description

Replacement element.

Specifications

Brand Name Infratech Item Name Replacement Element
Voltage Rating 240 V Dimensions 36 in L
For Use With W-Series Single Element Heater

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok