×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
raye100la

NVENT THERMAL E-100-L-A 100-277V E-100-L-A Type 4X-Rated High Profile Lighted End Seal Kit

Price $702.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:P000001582

Description

The E-100-L-A is a Type 4X-rated end seal kit with a light that indicates voltage at the end of the circuit. It is designed for use with Raychem BTVCR, BTV-CT, QTVR-CT, XTV-CT, KTV-CT, and VPL-CT industrial parallel heating cables. Once installed, the end seal is easily re-entered for maintenance and the heating cable can be accessed without removing the end seal. The LED indicator light provides excellent visibility.This kit may be installed at temperatures as low as –40°F (–40°C). For easier installation store above freezing until just before installation. Kit is rated for 100 to 277 V. Make sure voltage rating of light is the same as that of the heattracing circuit.

Specifications

Brand Name Raychem Item Name End Seal Kit
Type High-Profile Material Polymer
Series/Model E-100 Specifications Cold Applied Connection Type, <=277 V Voltage Rating, 260 °C Maximum Exposure Temperature
For Use With BTV-CR, BTV-CT, QTVR-CT, XTV-CT, KTVCT and VPL-CT Industrial Parallel Heating Cable Includes Red LED Light Indication
UPC 715629008268

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok