×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
rayh612500

NVENT THERMAL 120V 500 ft Raychem Winterguard Wet Reel

Price $9.03 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:037453-000

Description

WinterGard self-regulating heating cables provide convenient, reliable freeze protection for a wide variety of professionally installed residential and commercial water-pipe and roof-and-gutter de-icing applications in nonhazardous areas. This data sheet is designed to assist in cable and accessory selection and basic circuit design of pipe-freeze-prevention applications.

Specifications

Brand Name Raychem Item Name Heating Cable
Type Self-Regulating Number of Conductors 2
Voltage Rating 120 V Conductor Size 16 AWG
Conductor Material Nickel Plated Copper Wattage 6 W/ft
Temperature Rating 150 °F Maximum Exposure Insulation Material Tinned Copper Braid
Jacket Material Polyolefin Length 500 ft
Standards UL Listed, CSA Certified Application For Residential and Commercial Water-Pipe and Roof and Gutter De-Icing Applications in Nonhazardous Areas
UPC 715629000996

Packages

500 - UNIT - (500)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok