×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
broa80f1

VENMAR VENTILATION A80F1 80CFM 2.0 Sones FLEX Series Bathroom Ventilation Fan Finish Pack

Price $60.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:A80F1

Description

To simplify installation, FLEX Series Project Finish Packs are available with four fan finish kits. These finish kits include the blower assembly and grille. Broan fans deliver everything you wished for in a bath fan – premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation available. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards.

Specifications

Brand Name Broan-Nutone Item Name Ventilation Fan
Type Finish Pack, Centrifugal Flow Rate 80 ft³/min
Duct Diameter 4 in Voltage Rating 120 V
Amperage Rating 0.37 A Power Rating 43.1 W
Series Flex Frequency Rating 60 Hz
Grille Length 11-1/2 in Grille Width 12 in
Grille Material Polymeric Housing Length 9-1/4 in
Housing Width 10 in Housing Height 5-3/4 in
Housing Material 26 ga Galvanized Steel Mounting Type Wall/Ceiling
Noise Level 2 Sones Color White
Standards Energy Star Certified, cUL, cULus Listed, HVI 2100 Certified Application For Tubs and Showers with a GFCI Circuit
UPC 026715258703

Packages

4 - UNIT - (4)
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok