×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
broae50f1

VENMAR VENTILATION AE50F1 50CFM 0.50 Sones FLEX Series Bathroom Ventilation Fan Finish Pack

Price $53.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:AE50F1

Description

To simplify installation, FLEX Series Project Finish Packs are available with four fan finish kits. These finish kits include the blower assembly and grille. Broan fans deliver everything you wished for in a bath fan – premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation available. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards.

Specifications

Brand Name Broan-Nutone Item Name Bathroom Exhaust Fan
Type Finish Pack Flow Rate 50 ft³/min
Duct Diameter 4 in Voltage Rating 120 V
Amperage Rating 0.3 A Grille Length 11-1/2 in
Grille Width 12 in Grille Material Polymeric
Housing Length 9-1/4 in Housing Width 10 in
Housing Height 5-3/4 in Housing Material Galvanized Steel
Mounting Type Ceiling Noise Level 0.5 Sones
Color White Includes Mounting Brackets, Hanger Bars
Standards UL Listed, HVI Certified UPC 026715258734

Packages

4 - UNIT - (4)
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok