×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hofhg1300404

HOFFMAN 13-inch HG Filter Fan Exhaust Grille IP54

Price $141.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:HG1300404
Documents Documents

Description

Exhaust grille kit, Type 12, RAL 7035 light grey, UV-resistant material, Simple snap-open grille for easy filter replacement, For use with SR16 459 CFM (780 m3/hr.) roof-mount filter fans (SF1316434H, SF1316434RH, SF1326434H, SF1326434RH, SF1346434H, SF1346434RH, SR1616414H, SR1626414H, SR1616424H, SR1626424H).

Specifications

Brand Name nVent Hoffman Item Name Grille
Type Filter Fan Exhaust Flow Rate 21 - 484 ft³/min
Series HG13 Width 12.82 in
Depth 1-3/4 in Height 12.8 in
Material Plastic Enclosure Color RAL 7035 Light Gray
Finish Matte Mounting Type Side Wall
Standards UL Listed, cUL Listed, CE Certified, RoHS Compliant Application For Industrial Automation, Automotive Assembly, Package Handling Equipment, Food and Beverage Process Controls, Wind Energy Systems
UPC 783510342319

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok