×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hamrh20000gy

HAMMOND MANUFACTURING 10.44 inch x 7.00 inch RH Series Type 3R Filterfan Rainhoods, Gray

Price $151.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:RH20000GY
Documents Documents

Description

Filter fan rainhood type 3R for outdoor use with ANSI 61 grey finish. For use with PF2000/PF22000 series. Protection against rain and snow or large airborne debris.

Specifications

Brand Name Hammond Manufacturing Sub Brand RH Series
Item Name Rainhood Kit Material Mild Steel
Color/Finish ANSI 61 Gray Dimensions 10.44 in H
For Use With PF2000/PF22000 - PF5/6/7000 Series Filter Fans Standards UL 508A, NEMA Type 3R, CSA C22.2 No. 94-M1
UPC 623980604510

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok