×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stnvtl4ls4q3c

STANPRO 68323 4ft 65W 120-347V 8560LM VTL4-L Series LED Vaportight

Inventory
Unavailable for order at Abbotsford
Manufacturer:STANDARD
Manufacturer #:68323
Documents Documents

Description

The VTL4-L vapor tight is a 4' luminaire ideal for a variety of industrial, commercial and residential applications. Moreover, the VTL4-L can be installed either indoors or outdoors and provides superior light distribution. Intended for applications where moisture and/or dust may be present. Above all, the VTL4-L is also appropriate for those applications that may require: washability/hose down, complete containment of the LEDs, the ability to withstand reduced temperatures and withstand moderate impact. Seals dust out.

Specifications

Brand Name Stanpro Item Name LED Vapor Tight Fixture
Type Dimmable Voltage Rating 120 - 347 VAC, 0 - 10 V Dimming
Fixture Wattage 65 W Lamp Type LED
DLC Y DLC Code PLHKWBBWLJ17
DLC Class Standard DLC Version 5.1
Series VTL4-LS4-Q/3C Light Output 128 lm/W
Average Life 140000 hr Color Temperature 3500/4000/5000 K
Color Rendering Index (CRI) 80 Lens Type Frosted Polycarbonate
Lumens 8550 lm Enclosure Type NEMA 4X, IP66
Mounting Type Surface, Suspended Housing Material Polycarbonate
Dimensions 4 ft L Standards cETLus Listed, DLC Premium PLW4QC7U0LNS Qualified, NSF Certified
Application For Residential Applications, Wet Locations UPC 069549016743

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok