×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
yklcpx2x4alo8sww7uvoltm2

ACUITY 267TK6 2 ft x 4 ft CPX Series LED Panel

Price $129.83 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:267TK6
Documents Documents

Description

CPXâ„¢ from Lithonia lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. CPX is the p

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Flat Panel Type Non-Configurable, Switchable
Voltage Rating 120 - 347 V Fixture Wattage 50.56/48.53/50.24 W
Lamp Type LED DLC Y
DLC Code S-3UVEBR DLC Class Premium
DLC Version 5.1 Series CPX
Light Output 119.6/135.2/124.2 lm/W Average Life 60000 hr
Color Temperature 3500/4000/5000 K Color Rendering Index (CRI) >80
Lens Type Stain White Lumens 6048/6563/6241 lm
Enclosure Type IP5X Mounting Type Recessed
Housing Material Aluminum Dimensions 2 x 4 ft
Standards DLC Listed, CSA, NOM, NSF Certified Application For Schools, Offices, Retail, Healthcare Facilities and Other Commercial Spaces
UPC 194994371861

Packages

40 - SKID - (40)
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $114.00 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok