×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phimhc50um4kalto

PHILIPS LIGHTING 429928 50W 100V 4200K 5000LM ED17 Medium Base MasterColor Ceramic Metal Halide Elite Lamp, Cool White

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:429928

Description

MasterColor Elite Ceramic Metal Halide ED-17 4200K Lamps provide excellent lumen maintenance and outstanding performance over time in the familiar ED-17 lamp shape.FEATURES:• Application versatility• Universal operating position• Dimension, base and light center length are same as standard MasterColor ED-17 lamps

Specifications

Brand Name Philips Lighting Sub Brand PHILIPS
Type HID Indoor Wattage 50 Watt
Lumens 5.1k lm Color Temperature 4200 K
Average Life 20000 hr Color Rendering Index (CRI) 85
Voltage Rating 85 V Standards 57C
Application GENERAL LIGHTING UPC 046677429928

Packages

1 - UNIT - 1 12 - UNIT = 12 864 - UNIT = 864
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok