×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln55600

KLEIN TOOLS 55600 Tradesman Pro Tough Box 17-Quart Cooler

Price $95.89 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55600

Description

A serious cooler that keeps cool for up to 30 hours! Not only does the Tradesman Pro Tough Box Cooler carry lunch, it doubles as a handy place to sit. The lid on this large capacity cooler is recessed allowing space for 1-liter bottles to stand upright. A convenient compartment housed inside the lid for smaller items such as medicine, napkins, utensils, keys, etc.PRODUCT FEATURES:• Keeps cool up to 30 hours!• Main compartment has a 17 qt. (16.1 L), 18 can capacity• Industrial exterior body design supports seating capacity of up to 300 lbs. (136.1 kg)• No rust, stainless steel hinged lid is recessed to accommodate 1 L water bottles and stays open at 90° to allow uninterrupted access• Lid opens a full 180° to access interior compartment inside the lid to hold items like medicine, keys, napkins, utensils, etc.• Shoulder strap holds lid in place while carrying and easily converts to a handle• Lock hasp fits #1 Master Lock or equivalent (not included)• Patent Pending Design

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro
Item Name Tough Box Cooler with Handle Type Hard Side Cooler
Cooler Capacity 17 qt Storage Capacity 18 Cans
Insulation Type Polyurethane Foam Body Color Gray with Orange
Number of Compartments 2 Closure Type Latch
Height 304.8 mm Width 411.6 mm
Depth 304.8 mm Temperature Range Up to 41 °F for 30 hr
Application For Lunch, Food Cooler UPC 092644556005

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok