×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sieid322

SIEMENS CANADA ID322 60Amp 240VAC 250VDC 3-Pole 3-Fuse Fusible Industrial Duty Switch EEMAC 1 Enclosure, Gray

Price $219.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ID322

Description

Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240&600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle.

Specifications

Brand Name Siemens Item Name Disconnect Safety Switch
Type Industrial Duty, Enclosed, Fusible, Single Throw Voltage Rating 240 V
Amperage Rating 60 A Phase 3
Fuse Type A2/A3 Interrupt Rating 10 kA
Number of Poles 3 Connection Type Screw Terminal
Housing Material Steel Mounting Type 2 or 3 Point Hole
NEMA Rating NEMA 1 Standards CSA C22.2 No. 4
Application For Indoor use UPC 662862002013

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok