×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
goutr118r

MERSEN TR1-1/8R 1-1/8A 250V Tri-Onic® SmartSpot® TR Series Class RK5 Time-Delay Fuse

Price $12.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:TR1-1/8R

Description

250V 1 1/8A 2X9/10 RK5 TDFUSE

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type North American, Time Delay Voltage Rating 250 VAC
Amperage Rating 1.125 A Interrupt Rating 200 kA
Fuse Class Class RK5 Body Style Rejection
Mounting Type Clip Terminal Connection Ferrule
Indication SmartSpot Dimensions 2 x 0.9 in
Standards UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2, No. 248.12 Application Optional solid-state SmartSpot indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse block)
UPC 782001747596

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok