×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burk8p4cg1

HUBBELL K8P4CG1 BAR NEUTRAL CU 8 OUTLET4.37''

Price $77.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:K8P4CG1

Description

CU NEUTRAL BAR

Specifications

Brand Name Burndy Item Name Neutral Bar
Type 8-Outlet Bar Width 0.34 in
Bar Length 4.37 in Bar Height 0.47 in
Voltage Rating 600 V Cable Tap 14-6 AWG
Cable Main 4-14 AWG Material Copper
For Use With Copper Conductor Standards UL Listed
UPC 781810340011

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok