×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hydmd803

CIRCA METALS MD80-3 80Amp 600V 40HP Nema 3R Hydel SW Manual Meter Disconnect

Price $462.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:MD80-3

Description

SW Manual meter disconnect.

Specifications

Brand Name Hydel Item Name Disconnect Safety Switch
Voltage Rating 600 V Amperage Rating 80 A
Load Rating 40 hp NEMA Rating NEMA 3R
For Use With Manual Meter

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok