×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
siembss11200

SIEMENS CANADA MBSS1-1200 1200Amp 120/240V 1-Phase 3-Wire Main Bus Connector Kit

Price $681.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MBSS11200

Description

Main bus connector kit, 120/240 V, 1 phase, 3 W, 1200 A, For use with meter module type MMC1, MMC14-6125.

Specifications

Brand Name Siemens Sub Brand Meter Centres
Item Name Main Bus Connector Kit Type Main Bus Connector Kit
Specifications 1200 A, 120/240 V, 1 PH, 3 W For Use With MMC1/MMC14-6125 Model Meter Stack
Application MMC1/MMC14-6125 UPC 662862111807

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok